Laptop And Equipment Trolleys, With Roller Shutter, Charcoal RAL 7016

Order Code: ZT2698645S

£1,299.99 Inc VAT (20%)


Description

Laptop and equipment trolleys, with roller shutter, charcoal RAL 7016. Supplied = assembled. Overall height = 1184 mm. Overall width = 504 mm. Overall depth = 555 mm. Material of housing = sheet steel, powder coated. Body colour = charcoal RAL 7016. Number of shelves = 2 pcs. Max. shelf load = 25 kg. Ventilation = passive ventilation (slots in housing) Feature = mobile, lockable. Door type = roller shutter. Wheel fittings = 2 swivel castors with wheel stop, 2 fixed castors. Many different options for use in the factory and office. Includes mechanism for cable lock as protection from theft. Durable industrial quality. Sturdy steel construction, powder coated in charcoal RAL 7016. Lockable roller shutters in light grey. Perforated rear panel practical for hanging tools and accessories. All round rubber crash protection strips. Inside: 2 height adjustable shelves. Effective height 780 mm. 2 swivel castors with wheel stops + 2 fixed castors, 100 mm. Overall height x width x depth 1184 x 597 x 555 mm. Delivered partially assembled - easy final assembly.

See full description
Specifications for Laptop And Equipment Trolleys, With Roller Shutter, Charcoal RAL 7016
  • Supplied
    Assembled
  • Number of Shelves
    2
  • Overall Width
    504mm
  • Overall Depth
    555mm
  • Overall Height
    1184mm
  • Additional Features
    Mobile, Lockable
  • Door Type
    Roller Shutter
  • Body Colour
    Charcoal
  • Shelf Capacity
    25kg
  • Housing Material
    Sheet Steel, Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome