Laptop/equipment trolley, standard model, grey/blue. Supplied = assembled. Overall width = 600 mm. Overall depth = 470 mm. Overall height = 1115 mm. Frame material = sheet steel, powder coated. Frame colour = light grey RAL 7035, gentian blue RAL 5010. Wheel fittings = 4 swivel castors 2 with wheel stops. Fittings = keyboard shelf. Feature = mobile. Cable management = available as accessories. Product type = laboratory/equipment trolleys. Ideal for inventory, as a mobile office, goods receipt, order picking, etc. Extremely manoeuvrable due to 4 swivel castors - also ideal for narrow aisles. Sturdy, attractive steel construction. Powder coated in light grey RAL 7035/gentian blue RAL 5010. Work surface width x depth 600 x 365 mm. Integrated push handle. Including separate keyboard shelf. Lower storage shelf width x depth 600 x 470 mm. 4 swivel castors 100 mm, 2 with wheel stops.