Large Steel Shelf Trolley With Twin Handles, Capacity 300kg

Order Code: ZT3076679S

£399.99 Inc VAT (20%)


Description

Capacity kg: 370.
Dimensions: H x W x L mm: 955 x 615 x 965.
Finish: Zinc plated.
Height mm: 955.
Length mm: 965.
Material: Steel base and shelves.
No. of Shelves: 2.
No. of Tiers: 2.
No. of Wheels: 4.
Type: Service trolley.
Wheel Diameter mm: 125.
Wheel Type: 2 fixed and 2 swivel non-marking rubber tyred.
Wheel Type: Rubber tyred.
Width mm: 615.Capacity - 300kg. Steel base and shelves have a slip-resistant surface and all round protective buffering. Smart chrome plated handrails. L x W x H - 965 x 615 x 955mm. On two fixed and two swivel 125mm dia. non-marking rubber tyred wheels. Self assembly required.

See full description
Specifications for Large Steel Shelf Trolley With Twin Handles, Capacity 300kg
  • Material
    Steel Base And Shelves
  • Type
    Service Trolley
  • Capacity
    370kg
  • Wheel Type
    Rubber tyred
  • Wheel Diameter
    125mm
  • Width
    615mm
  • Number of Wheels
    4
  • Height
    955mm
  • Length
    965mm
  • Number of Shelves
    2
  • Finish
    Zinc Plated
  • No. of Tiers
    2
  • No. of Shelves
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome