Lifting Platform Trolley With Double Scissors, Max. Load 650 Kg, Lifting Range 470 - 1410mm

Order Code: ZT2674709S

£1,999.99 Inc VAT (20%)


Description

Lifting platform trolley with double scissors, max. load 650 kg, lifting range 470 - 1410 mm. Supplied = flat pack. Max. load = 650 kg. Lifting range = 470 - 1410 mm. Overall length = 1260 mm. Overall width = 670 mm. Platform finish = powder coated. Platform colour = pure orange RAL 2004. Push handle version = rigid. Push handle finish = powder coated. Push handle colour = signal blue RAL 5005. Pedal strokes to max. lift = 95 pcs. Product type = lifting platform trolleys. Wheel fittings = 2 steering wheels with double stops, 2 fixed castors. Wheel material = polyurethane. Wheel diameter = 150 mm. Lifts, lowers, transports. Always the right working height. Max. load 650 kg - lifting height up to 1410 mm. Lift with pump pedal. Fine, manual control of lowering. Durable device. Easy to service, with inspection supports. Powder coated in signal blue RAL 5005 and pure orange RAL 2004. 2 steering wheels with foot protection next to handle and 2 fixed castors. Steering wheels with double stops. At our request, this device has been manufactured for particularly heavy duty use. An extra wide chassis and reinforced scissor mechanism ensure exceptional stability. The soft-stop valve , available exclusively from Kaiser + Kraft, reduces the lowering speed just before stopping in the lowered position. This protects the lift table and the load. Recommended for handling of fragile goods.

See full description
Specifications for Lifting Platform Trolley With Double Scissors, Max. Load 650 Kg, Lifting Range 470 - 1410mm
  • Load Capacity
    650kg
  • Product Type
    Lifting Platform Trolleys
  • Wheel Diameter
    150mm
  • Supplied
    Flat Pack
  • Wheel Material
    Polyurethane
  • Overall Length
    1260mm
  • Overall Width
    670mm
  • Lift
    95
  • Push Handle Colour
    Signal Blue
  • Lifting Range
    470 - 1410mm
  • Push Handle Version
    Rigid
  • Platform Colour
    Pure Orange
  • Push Handle Finish
    Powder Coated
  • Platform Finish
    Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome