Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Light Duty Folding Hand Truck Capacity 40kg 386091
By VFM
Order Code:
ZT1553428S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/storage-and-handling/trolleys/light-duty-folding-hand-truck-capacity-40kg-386091/p/ZT1553428S
Add to quotation
View all Trolleys
Description
VFM Light Duty Folding Hand Truck Capacity 40kg 386091
Specifications
Specifications for Light Duty Folding Hand Truck Capacity 40kg 386091
Weight
3.5kg
Height
900mm
Width
400mm
Depth
420mm
MFR Part No.
SBY32130
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome