Lightweight Folding Truck 480 x 490 x 1010mm Silver/Blue 312504

Order Code: ZT1550573S

£249.99 Inc VAT (20%)


Description

Need a truck to move your material from A to B, that will also store easily and is lightweight to carry? Well you've found it. Ideal for use in warehouses, factories and any other workplace where moving your materials is half of the job, this folding handtruck is manufactured from strong tubular steel and can carry up to 125kg in weight. What's more, the truck has an elasticated load retaining strap which will ensure that contents are kept secure throughout transit.
Manufactured from strong tubular steel
Aluminium folding footplate with anti-slip surface
Easy to carry and store, folds and unfolds in seconds
Comes with an elasticised load retaining strap
On 2 x 200mm diameter puncture safe, shock absorbing, wheels
Overall dimensions: W490 x D510 x H1030mm

See full description
Specifications for Lightweight Folding Truck 480 x 490 x 1010mm Silver/Blue 312504
  • Weight
    6.1kg
  • MFR Part No.
    SBY06947

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome