Linen Truck with Bag Silver (W560 X D790 X H910mm) 356926

Order Code: ZT1551753S

£559.99 Inc VAT (20%)


Description

To speed up housekeeping and laundry services in your hospitality business, choose this linen trolley from VFM which allows you to store clean and dirty laundry weighing up to 100kg in the removable, washable cream linen bags. Ideal for use in hotels, bed and breakfasts and other guest houses, the trolley will conceal dirty laundry and enable easy washing in the removable bags. When not in use the truck will fold flat for storage.
Ideal for use in hotels and other hospitality establishments
Includes removable cream linen bags with snap hooks
Strong frame made from tubular steel with powder coated silver finish
On 4 x 100mm diameter rubber tyred swivel castors
Overall Dimensions: 560x790x910mm (WxDxH)

See full description
Specifications for Linen Truck with Bag Silver (W560 X D790 X H910mm) 356926
  • Weight
    10.2kg
  • MFR Part No.
    SBY16265
  • Width
    560mm
  • Product Type
    Linen Truck
  • Depth
    790mm
  • Material
    Tubular Steel
  • Wheel Diameter
    100mm
  • Weight Capacity
    100kg
  • Height
    910mm
  • Finish
    Powder Coated Silver
  • Colour
    Silver