Lockable Cleaning Trolley

Order Code: ZT3081929S

£639.99 Inc VAT (20%)


Description

Bin Capacity L: 120.
Bucket Capacity L: 4.
Colour: Beige/green.
Product Type: Trolleys.4 Utility buckets (4L each) 22 litre drawer. Safe doors and drawer with removable key to protect from incorrect use and theft. Bag and lid supplied separately. Recyclable. Completely rust-free. Ergonomic. H x L x W: 1100 x 1280 x 580mm.

See full description
Specifications for Lockable Cleaning Trolley
  • Colour
    Beige/Green
  • Bin Capacity
    120L
  • Bucket Capacity
    4L
  • Product Type
    Trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome