LT610 Cardboard Box Trolley with 4 Divider Bars LxWxH 630 x 1080 x 1020 mm

Order Code: ZT4129645S

£1,499.99 Inc VAT (20%)


Description

LT610 cardboard box trolley, with 4 divider bars, LxWxH 630 x 1080 x 1020 mm. Supplied = flat pack. Length = 630 mm. Width = 1080 mm. Height = 1020 mm. Frame colour = light grey RAL 7035. Material of housing = steel. Body colour = light grey RAL 7035. Internal fittings = 1 shelf. Weight = 19 kg. Wheel fittings = swivel castors. Wheel diameter = 100 mm. Product type = boxes. Sturdy and durable quality. Well organised storage and safe transport of cardboard boxes. Suitable for large and high cardboard boxes. Bars can be set up lengthwise and crosswise. Flexible packaging arrangement. Push handle for precise travel in the factory and warehouse. 2 brakes for a stable and reliable stand. The robust cardboard box trolley is the ideal solution for space saving storage of large cardboard boxes, fast transport and flexible use in the workshop and in warehouse logistics. The four high divider bars allow boxes to be sorted on the trolley according to number, format, size, intended use and properties. The bars adapt to the requirements at the place of use, and are flexible to set up lengthwise or crosswise. This offers a high degree of flexibility when placing different cardboard box sizes on the trolley. By aligning the bars parallel to the length of the platform, larger cardboard boxes can be safely stored and transported without protruding out from the side. The fourth divider functions as a holder as well as a push handle during transport, and ensures precise manoeuvring. The cardboard box trolley is the perfect work aid when packing products sold by online shops as well as for small parts or spare parts for industry, and other products sent by mail. The four swivel castors allow the trolley to be transported with cardboard boxes to any location in the company and be positioned accordingly. Two brakes allow the trolley to be stopped for a reliable hold during the packing process or for temporary storage. The reliable item of work equipment is made of powder-coated steel and features long lasting quality and a high load capacity. The max. load totals 150 kg. A stable document holder in A4 format, including two magnets, is available as an accessory.

See full description
Specifications for LT610 Cardboard Box Trolley with 4 Divider Bars LxWxH 630 x 1080 x 1020 mm
  • Material
    Steel
  • Width
    1080mm
  • Finish
    Powder-coated
  • Product Type
    Cardboard Box Trolley
  • Height
    1020mm
  • Length
    630mm
  • Wheel Diameter
    100mm
  • Wheel Fittings
    Swivel Castors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome