0
1
2
3

Luggage Folding Trolley

Order Code: ZT2606476S

£19.99 Inc VAT (20%)


Description

Portable Folding Luggage Trolley
Lightweight telescopic aluminium travel trolley, complete with elasticated strap. Capacity: 25Kg, Weight: 1.3kg, Extended length 90cm, Folded length 43cm, Width 25cm, Depth folded 8cm, Depth extended 33cm

Specifications for Luggage Folding Trolley
  • Material
    Aluminium
  • Product Type
    Folding Trolley
  • Capacity
    25kg
  • Width
    25cm
  • Weight
    1.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome