M-Rebel Platform Truck Ergonomic 400S with Additional Platform

Order Code: ZT3379972S

£999.99 Inc VAT (20%)


Description

M-REBEL platform truck ergonomic 400S with additional platform. Supplied = assembled. Fittings = 2 shelves. Platform length = 625 mm. Platform width = 490 mm. Length = 1200 mm. Width = 800 mm. Height = 1100 mm. Frame colour = silver. Wheel diameter = 130 mm. Wheel fittings = thermoplastic rubber tyres. Weight = 10.5 kg. Frame material = aluminium. Oval tubing made of magnesium reinforced aluminium. Platform with hardwearing honeycomb structure - anti-slip. The professional and ergonomic aluminium platform truck in sizes S M and L (folding) is a highly durable and extremely convenient truck due it the extremely lightweight welded oval tubing made of magnesium reinforced aluminium. The high hardwearing platform with a honeycomb structure (anti-slip surface) lends this product even greater stability (max. load 400 kg) The wheels feature cast aluminium rims with ball bearings and non-marking component tyres that create low resistance. The aluminium platform truck is delivered assembled. The model with an additional platform comes with a top platform with the dimensions LxW 625 x 490 mm the bottom platform is the same size on both models at LxW 750 x 490 mm.

See full description
Specifications for M-Rebel Platform Truck Ergonomic 400S with Additional Platform
  • Overall Height
    1100mm
  • Frame Colour
    Silver
  • Product Type
    Platform Truck
  • Overall Width
    800mm
  • Frame Material
    Aluminium
  • Wheel Diameter
    130mm
  • Overall Length
    1200mm
  • Platform Length
    625mm
  • Platform Width
    490mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome