Matfer Bourgeat Clearing Trolley - Stainless Steel, Includes Waste Bucket, 4 Castors

Order Code: ZT4873670S

£1,999.99 Inc VAT (20%)


Description

Strong and durable, the Matfer Bourgeat clearing trolley is a superb solution for use in busy kitchens. Made from easy-clean stainless steel, the trolley features four sturdy castors (two braked) to allow easy positioning wherever required. The trolley is also supplied with a tough 76 litres polyethylene waste bucket, making the trolley perfect for scraping away food scraps and easily transporting it to wherever needed. On top, the trolley features a handy push bar and four 2/4 size gastronorm trays - perfect for utensils or cutlery.

See full description
Specifications for Matfer Bourgeat Clearing Trolley - Stainless Steel, Includes Waste Bucket, 4 Castors
  • Material
    Stainless Steel
  • Wheel Type
    Castors
  • Product Type
    Clearing Trolley
  • Number of Castors
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome