Mesh Shelf, For Transport Container, Width 1150mm

Order Code: ZT2715986S

£123.99 Inc VAT (20%)


Description

Mesh shelf, for transport container, width 1150 mm. Supplied = assembled. Max. load = 50 kg. Product type = accessories. Max. load 50 kg each. Width 1150 mm.

Specifications for Mesh Shelf, For Transport Container, Width 1150mm
  • Load Capacity
    50kg
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Width
    1150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome