Mesh Sided Platform Trolley (Fitted with 4 x 130mm Rubber Castors) PPU23Y

Order Code: ZT1542560S

£539.99 Inc VAT (20%)


Description

With a polypropylene base capable of a total weight capacity of 300kg, as well as useful half drop mesh sides, this platform truck will make loading and unloading easier than ever before. Running smoothly on 4 steel housed rubber castors, and with a protective buffering strip on the outer edges, this trolley is a great transport solution for your workplace.
Platform is manufactured from polypropylene
Mesh surround with 2 half drop sides
Fitted with 4 130mm steel housed rubber castors
Polypropylene buffering strip protects objects and walls from damage
Platform Dimensions: L900 x W600 x H210mm
Internal Dimensions: L860 x W560 x 500mm

See full description
Specifications for Mesh Sided Platform Trolley (Fitted with 4 x 130mm Rubber Castors) PPU23Y
  • Weight
    32kg
  • MFR Part No.
    GA71932
  • Base Material
    Polypropylene
  • Product Type
    Platform Trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome