Mesh Trolley, Zinc Plated, HxWxD 740 X 835 X 625mm, Without Bumper Protection

Order Code: ZT2734696S

£449.99 Inc VAT (20%)


Description

Mesh trolley, zinc plated, HxWxD 740 x 835 x 625 mm, without bumper protection. Supplied = flat pack. Width = 830 mm. Depth = 630 mm. Height = 740 mm. Finish = zinc plated. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel diameter = 100 mm. Internal width = 810 mm. Internal depth = 610 mm. Internal height = 600 mm. Roll container model = without bumper protection. Swivel castors and fixed castors make it flexible to move to the place of use. Zinc plating increases the level of corrosion protection. Parking brakes keep the trolley securely in place. Safe transport of goods and form-fit loading due to mesh panels on 4 sides. Mesh trolley suitable for many applications. Electrolytically zinc plated and coated with varnish. 4 swivel castors, 2 of them with brakes, 100 mm. Max. load 60 kg.

See full description
Specifications for Mesh Trolley, Zinc Plated, HxWxD 740 X 835 X 625mm, Without Bumper Protection
  • Wheel Diameter
    100mm
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Roll Container Model
    without Bumper Protection
  • Depth
    630mm
  • Supplied
    Flat Pack
  • Height
    740mm
  • Width
    830mm
  • Internal Width
    810mm
  • Internal Height
    600mm
  • Internal Depth
    610mm
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome