Metal Trolley for Durabin 60L Rectangular 470 x 260 x 180mm White - 1801666010

Order Code: ZT4188509S

£61.99 Inc VAT (20%)

Currently unavailable

Description

Robust metal trolley for holding one DURABIN 60 litre. Perfect for use in the office and warehouse environment. The trolley has four sturdy wheels for easy handing and moving. The trolley is made of coated metal which is built to withstand the busy working environment. Dimensions: 470 x 260 x 180mm (L x W x H) .

Specifications for Metal Trolley for Durabin 60L Rectangular 470 x 260 x 180mm White - 1801666010
  • Product Type
    Recycling Bins
  • Colour
    White
  • Weight
    3.27kg
  • Material
    Metal
  • Style
    Bin Trolley
  • Use For
    60L Durabin