Mini Lifter, Max. Load 65 Kg, Stainless Steel, Height 2182mm

Order Code: ZT2733419S

£7,599.99 Inc VAT (20%)


Description

Mini lifter, max. load 65 kg, stainless steel, height 2182 mm. Supplied = flat pack. Max. load = 65 kg. Load centre = 220 mm. Lifting range = 127 - 1819 mm. Overall length = 816 mm. Overall width = 498 mm. Overall height = 2182 mm. Clearance height = 91 mm. Material = stainless steel, aluminium. Feature = electric. Fittings = battery. Battery = 2x12 V/7.2 Ah. Battery charger = 100 - 240 V/1 A. Max. load 65 kg. Suitable for Euro pallets, clearance height 91 mm. Proven, durable technology. More powerful than comparable lifters and even more versatile with a lifting height of 1569 or 1819 mm. Linear lifting-lowering movement by means of a precision spindle. Soft start and stop. Electronic overload protection and safety friction clutch. Progressively height adjustable handles. Removable nylon platform is supplied. For the food processing, pharmaceutical and electronics industries. Aluminium mast, stainless steel chassis and housing. In addition to having aluminium and stainless steel components, these easy to clean lifters also have extensive seals and water protected electronics. Mini lifters Are used where frequent lifting is required. The low weight, non-marking tyres with wheel stops and ergonomically placed handles make these lifters exceptionally manoeuvrable and versatile. Delivered with support legs unattached - easy self-assembly. Available on request Other lifting heights, ESD wheel fittings, custom made accessories and much more.

See full description
Specifications for Mini Lifter, Max. Load 65 Kg, Stainless Steel, Height 2182mm
  • Load Capacity
    65kg
  • Load Centre
    220mm
  • Supplied
    Flat Pack
  • Material
    Stainless Steel, Aluminium
  • Overall Height
    2182mm
  • Overall Width
    498mm
  • Overall Length
    816mm
  • Clearance Height
    91mm
  • Lifting Range
    127 - 1819mm
  • Additional Features
    Electric
  • Battery
    2x12 V / 7.2 Ah
  • Battery Charger
    100 - 240 V / 1 A
  • Fittings
    Battery