Mobile Audio Visual Trolley

Order Code: ZT3413413S

£289.99 Inc VAT (20%)
£299.993% off


Description

Capacity 180kg.With three shelf levels and slide in/out keyboard tray.L x W x H 800 x 480 x 1185mm.Lightweight with easy to clean smooth surfaces.Ergonomic, easy grip handles.Resist chips, dents and rust.Specially formed aluminium uprights and rugged ribbed polypropylene shelves provide strength, durability and stability.On four 100mm dia. thermoplastic rubber tyred swivel castors, two braked.Weight 15kg.Self assembly required.

See full description
Specifications for Mobile Audio Visual Trolley
  • Material
    Aluminium
    Polypropylene
  • Wheel Type
    Thermoplastic rubber
  • Product Type
    Audio Visual Trolley
  • Capacity
    180kg
  • Castor Diameter
    100mm
  • Weight
    15kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome