Mobile Serving Trolley Kitchen Cart Pine Wood 3-Tier 75cm Rolling Wheels White

Order Code: ZT3350050S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£39.476%
10 +£36.9512%


Description

VERSATILE: Great for use at home, in cafes, restaurants, hair salons, pubs and many more professional and private environments.THREE SHELVES: Provides lots of storage and transportation space. Top tray is removable.FOUR SMOOTH-ROLLING WHEELS: Allows you to move the cart easily. Two are lockable to keep stationary when needed.STURDY PINE WOOD FRAME: Sturdy and durable for many years.EASY TO MAINTAIN: MDF shelves for quick and easy cleaning. DIMENSIONS: 74.5H x 46L x 35Wcm. MAXIMUM WEIGHT CAPACITY 20KG. ASSEMBLY REQUIRED

See full description
Specifications for Mobile Serving Trolley Kitchen Cart Pine Wood 3-Tier 75cm Rolling Wheels White
  • Load Capacity
    20kg
  • Product Type
    Mobile Serving Trolley
  • Colour
    White
  • No. of Shelves
    3
  • Material
    Pine Wood
  • Number of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome