Mortar Tub Trolley, For 10/20 L Buckets, Tub Holder WxH 256 X 223mm

Order Code: ZT2716148S

£419.99 Inc VAT (20%)


Description

Mortar tub trolley, for 10/20 l buckets, tub holder WxH 256 x 223 mm. Supplied = assembled. Height = 522 mm. Width = 650 mm. Bucket holder dimensions = 256x223 mm. Wheel fittings = 4 swivel castors. Wheel diameter = 100 mm. Material = steel, powder coated. Colour = grey. Product type = wheelbarrows. Application = for containers. Fold-out, mobile base frame. Environmentally friendly and hardwearing powder coating.

See full description
Specifications for Mortar Tub Trolley, For 10/20 L Buckets, Tub Holder WxH 256 X 223mm
  • Colour
    Grey
  • Product Type
    Wheelbarrows
  • Wheel Diameter
    100mm
  • Material
    Steel Powder Coated
  • Wheel Fittings
    4 Swivel Castors
  • Supplied
    Assembled
  • Width
    650mm
  • Height
    522mm
  • Bucket Holder Dimensions
    256x223mm
  • Applications
    Containers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome