Motorcycle Wheel Chock Transport Stand Metal Holder for Truck and Trailer

Order Code: ZT3352191S

£41.99 Inc VAT (20%)


Description

FITMENT: This motorcycle wheel chock is suitable for motorcycle tires with a width of 8-15. 5cm. The fixed part of the wheel can be turned up, 4 gears front and back, 3 gears up and down, a total of 12 levels are adjustable, each level is 1cm so this motorcycle stand is suitable for most motorcycles. DURABILITY: Made of sturdy metal frame with powder coating, our motorbike stand is anti-corrosion and stainless, can hold up to 450kg. Rubber end caps prevent surface scratches. FREE-STANDING: This motorbike wheel chock can be mounted to floor and hold front wheel upright for maintenance, changing the oil. TRANSLATE MOTORCYCLE: This motorcycle front wheel chock with pre-drilled holes for truck and trailer mounting keep motorcycle stable in transportation or in placement. DIMENSION: Overall dimension 27. 5W x 51-69L x 34H cm. Easy to assemble.

See full description
Specifications for Motorcycle Wheel Chock Transport Stand Metal Holder for Truck and Trailer
  • Product Type
    Motorcycle Wheel Chock
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome