0
1
2
3
4

Multi Function Office Trolley 48, Includes 2 Strong Shelves, Beech

Order Code: ZT2659534S

£129.99 Inc VAT (20%)


Description

High quality, two-level multi-function/printer trolley. Designed with strong metal powder coated frame with glass enforced plastic corners. The top and bottom shelves are made from 19 mm thick, melamine covered hardboard. Perfect for holding printers and other similar electrical office appliances. Maximum weight per shelf - 30kg. Overall dimensions: 477 x 600 x 432 mm (H x W x D) • High quality, two-level multi-function/printer trolley.
• Designed with strong metal powder coated frame with glass enforced plastic corners.
• The top and bottom shelves are made from 19 mm thick, melamine covered hardboard.
• Perfect for holding printers and other similar electrical office appliances
• Top shelf dimensions: 600 x 432 mm (W x D)
• Bottom shelf dimensions: 560 x 413 mm (W x D)
• Dimensions: 477 x 600 x 432 mm (H x W x D)
• Maximum weight per shelf - 30kg

See full description
Specifications for Multi Function Office Trolley 48, Includes 2 Strong Shelves, Beech
  • Colour
    Beech
  • Finish
    Powder coat
  • No. of Shelves
    2
  • Number of Shelves
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome