Multi-Purpose Janitorial Trolley Complete With Bag

Order Code: ZT3080349S

£219.99 Inc VAT (20%)


Description

Colour: Grey.
Depth mm: 970.
Height mm: 1140.
Includes: Heavy duty vinyl sack.
Material: Robust plastic.
Product Type: Trolleys.
Width mm: 500.Strong, robust plastic construction. Large rear wheels and front swivel castors provide excellent manoeuvrability. Heavy duty vinyl sack supplied. Easy to assemble. Hinged lid for the bag compartment keeps waste contained. Mop bucket, brushes and cleaning materials not included. H x W x D: 1140 x 500 x 970mm.

See full description
Specifications for Multi-Purpose Janitorial Trolley Complete With Bag
  • Colour
    Grey
  • Material
    Robust Plastic
  • Width
    500mm
  • Depth
    970mm
  • Height
    1140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome