0
1

Multi-Purpose Janitorial Trolley Grey 101272

Order Code: ZT1550551S

£169.99 Inc VAT (20%)


Description

A superb cart for janitorial cleaners made from 73% recycled plastic designed for general purpose use. Easy to maintain and clean, the trolley features a push handle with comfort grip, along with large wheels for uneven surfaces. It has three in-built shelves so there is plenty of room to carry all of the essential cleaning products, and a built-in hanger, lid and 60 litre vinyl bag (included). Each trolley will save nearly 8kg of virgin plastic reducing the use of virgin plastic across all Jolly Trollies by around 30 tonnes each year.
General purpose janitorial trolley
Three levels of shelving for the storage of cleaning products
Includes a 60 litre heavy duty vinyl bag for waste or laundry
Mobile with 2 large rear wheels and 2 front swivel castors
Large rear wheels for manoeuvring over uneven surfaces
For transporting a mop bucket, brushes, cloths and more
Durable plastic construction
Colour: Grey
Dimensions: 490x1130x980mm

See full description
Specifications for Multi-Purpose Janitorial Trolley Grey 101272
  • Weight
    14.4kg
  • MFR Part No.
    SBY06942
  • Product Type
    Janitorial Trolley
  • Colour
    Grey
  • Number of Shelves
    3
  • Weight Capacity
    60L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome