Multi-purpose Trolley for Diagnostics 4-Level

Order Code: ZT2622158S

£499.99 Inc VAT (20%)


Description

• Multipurpose trolley with four shelves.
• Ideal for diagnostics and general use around the workshop.
• Tough industrial powder coated finish.
• Four open shelves with 10mm EVA liner on top shelf.
• Lockable compartment supplied with two keys.
• Two front steering swivel castors and two rear fixed wheels.
• Supplied with side tray and paper towel holder.
• Side pegboard panel which will work with the Sealey TTS range of hooks.
• Compact in design.
• Size (W x D x H): 435 x 522 x 1178mm.
• Model No. APDT435

See full description
Specifications for Multi-purpose Trolley for Diagnostics 4-Level
  • MFR Part No.
    APDT435
  • Weight
    43.2KG

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome