Multi-Use Kitchen Cart Trolley with Baskets, Side Racks, Drawer Worktop on wheels801-121V01ND

Order Code: ZT3349943S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£46.996%


Description

LOTS OF STORAGE: This storage cart comes with 2 side racks and 4 pull-out baskets for easy item access. The wire basket allows air to circulate, perfect for storing vegetables, fruits and folded linens. 2 side racks provide extra storage for spice and bottlesSMOOTH TABLE TOP: Smooth surface stands up well against the daily splashes. Compact structure is ideal for limited spaces needing a bit more storageEASY MOBILITY: Four 360° swivel casters ensure easy movement. Easily move this utility trolley from room to room for instant storageSTABILITY: This kitchen cart on wheels is made of a metal frame and particleboard for easy cleaning. Suitable for everyday useDIMENSIONS: 83H x 47W x 37Dcm. Basket: 7H x 24.5W x 29Dcm. Drawer inner: 5H x 26.5W x 28Dcm. Side rack: 36.5H x 33W x 9Dcm. MAXIMUM WEIGHT 50KG. ASSEMBLY REQUIRED.

See full description
Specifications for Multi-Use Kitchen Cart Trolley with Baskets, Side Racks, Drawer Worktop on wheels801-121V01ND
  • Assembly
    Required
  • Product Type
    Kitchen Cart Trolley
  • Drawer Dimensions
    5H x 26.5W x 28acm
  • Basket Dimensions
    7H x 24.5W x 29Dcm
  • Side Rack Dimensions
    36.5H x 33W x 9Dcm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome