Multi-Use Kitchen Island Trolley w/4 Baskets Side Racks Drawer Worktop Natural

Order Code: ZT3349909S

£45.99 Inc VAT (20%)


Description

LOTS OF STORAGE: This storage cart comes with 2 side racks and 4 pull-out baskets for easy item access. The wire basket allows air to circulate, perfect for storing vegetables, fruits and folded linens. 2 side racks provide extra storage for spice and bottlesSMOOTH TABLE TOP: Smooth surface stands up well against the daily splashes. Compact structure is ideal for limited spaces needing a bit more storageEASY MOBILITY: Four 360° swivel casters ensure easy movement. Easily move this utility trolley from room to room for instant storageSTABILITY: This kitchen cart on wheels is made of a metal frame and particleboard for easy cleaning. Suitable for everyday useDIMENSIONS: 83H x 47W x 37Dcm. Basket: 7H x 24.5W x 29Dcm. Drawer inner: 5H x 26.5W x 28Dcm. Side rack: 36.5H x 33W x 9Dcm. MAXIMUM WEIGHT 50KG. ASSEMBLY REQUIRED.

See full description
Specifications for Multi-Use Kitchen Island Trolley w/4 Baskets Side Racks Drawer Worktop Natural
  • Colour
    Natural
  • Assembly
    Required
  • Product Type
    Kitchen Island Trolley
  • Material
    Metal frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome