Multifunction/Printer Trolley, 4 Shelves, Light Grey

Order Code: ZT2718242S

£399.99 Inc VAT (20%)


Description

Multifunction/printer trolley, 4 shelves, light grey. Supplied = flat pack. Overall width = 750 mm. Overall depth = 432 mm. Overall height = 879 mm. Frame material = steel, resin coated. Frame colour = light grey. Worktop material = chipboard, melamine coated. Worktop colour = light grey. Number of shelves = 4 pcs. Shelf height adjustment increments = 32 mm. Feature = mobile. Product type = printer trolleys. Wide range of applications. Robust workmanship with fibreglass reinforced corners. Also ideal for a home office. The upper panels are fixed, the middle ones can be adjusted in increments of 32 mm.

See full description
Specifications for Multifunction/Printer Trolley, 4 Shelves, Light Grey
  • Product Type
    Printer Trolleys
  • Frame Colour
    Light Grey
  • Supplied
    Flat Pack
  • Number of Shelves
    4
  • Frame Material
    Steel, Resin Coated
  • Overall Height
    879mm
  • Overall Depth
    432mm
  • Overall Width
    750mm
  • Additional Features
    Mobile
  • Worktop Colour
    Light Grey
  • Worktop Material
    Chipboard, Melamine Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome