Multimedia Projector Trolley

Order Code: ZT3079193S

£499.99 Inc VAT (20%)


Description

Colour: Black.
Depth mm: 560.
Height mm: 1200.
Platform Capacity kg: 10.
Product Type: Trolleys.
Width mm: 860.Features security guards around the shelves to prevent dislodging. Improved mobility. Quick and easy to assemble. Unique twin-stem design accommodates any laptop/PC, LCD or slide projector combination. Twin platforms are individually height adjustable with tilt control. Independent platforms allow the presenter to face the audience and the projector to face the screen. Weight limit on platform: 10kg. H x W x D mm: 1200 x 860 x 560.

See full description
Specifications for Multimedia Projector Trolley
  • Colour
    Black
  • Height
    1200mm
  • Width
    860mm
  • Depth
    560mm
  • Platform Capacity
    10kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome