Multimedia Trolley, Mobile, 2 Hinged Doors, 3 Shelves, HxWxD 960 X 550 X 550mm

Order Code: ZT2708472S

£1,099.99 Inc VAT (20%)


Description

Multimedia trolley, mobile, 2 hinged doors, 3 shelves, HxWxD 960 x 550 x 550 mm. Supplied = assembled. Overall height = 960 mm. Overall width = 550 mm. Overall depth = 550 mm. Material of housing = furniture panel, melamine coated. Body colour = light grey RAL 7035. Number of pull-out shelves = 3 pcs. Ventilation = ventilation grid. Feature = mobile, lockable. Door type = hinged door. Wheel fittings = 4 castors. Ideal for laptops or projectors. Height adjustable and extendable shelves. Content can be safely locked away. Body made of 19 mm thick, melamine coated furniture panels in light grey RAL 7035. Hinged doors swivel outwards 270° to save space. Lockable with cylinder lock, incl. 2 keys. Roller bearing mounted, pull-out shelf on top for projector or laptop. Two pull-out shelves on special design shelf supports for devices of different sizes. Height adjustable in increments of 32 mm, 30 mm clearance behind shelf for cables. Cable outlets at the top and bottom for individual cable routing. Two ventilation grids in the back for optimum air circulation. Mobile on 4 smooth running castors. Height x width x depth 960 x 550 x 550 mm. Supplied fully assembled.

See full description
Specifications for Multimedia Trolley, Mobile, 2 Hinged Doors, 3 Shelves, HxWxD 960 X 550 X 550mm
  • Supplied
    Assembled
  • Wheel Fittings
    4 Castors
  • Overall Height
    960mm
  • Overall Depth
    550mm
  • Overall Width
    550mm
  • Number of Pull-Out Shelves
    3
  • Door Type
    Hinged Door
  • Ventilation
    Ventilation Grid
  • Additional Features
    Mobile, Lockable
  • Body Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome