0
1
2
3
4

Multimedia Trolley System Overhead/Projector

Order Code: ZT2659507S

£209.99 Inc VAT (20%)


Description

Table for projector/overhead projector consisting of 3 shelves. The main shelf can be tilted to find the correct angle for the projector. It can also be rotated 180 degrees to be used as a carrier to for notes/sheets. Sturdy metal structure with fibreglass reinforcement. The intermediate tray is height adjustable in steps of 32mm and the bottom shelf is fixed. Top shelf dimensions (W x D): 508x432mm Middle shelf dimensions (W x D): 468x413mm Bottom shelf dimensions (W x D): 468x413mm Product dimensions (H x W x D): 882x508x432mm

See full description
Specifications for Multimedia Trolley System Overhead/Projector
  • Product Type
    Printer Stands
  • No. of Shelves
    3
  • Colour
    Grey
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome