Nesting Stock and Cash and Carry Trolley

Order Code: ZT3076459S

£369.99 Inc VAT (20%)


Description

Capacity kg: 200.
Finish: Zinc plated.
Finish: Zinc plated with clear laquer.
Height mm: 1000.
Length mm: 1431.
Material: Steel.
No. of Wheels: 4.
Platform Material: Timber.
Product Type: Manual.
Weight kg: 25.
Wheel Diameter mm: 125.
Wheel Type: 2 fixed and 2 swivel grey rubber tyred castors.
Wheel Type: Solid Rubber.
Width mm: 750.Capacity - 200kg. Timber platform with non-slip surface. Metalwork zinc plated with a clear laquer finish. L x W x H - 1431 x 750 x 1000mm. On two fixed and two swivel 125mm dia. grey rubber tyred castors. Weight - 25kg.

See full description
Specifications for Nesting Stock and Cash and Carry Trolley
  • Material
    Steel
  • Capacity
    200kg
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    125mm
  • Width
    750mm
  • Length
    1431mm
  • Number of Wheels
    4
  • Height
    1000mm
  • Weight
    25kg
  • Finish
    Zinc plated With clear laquer
  • Platform Material
    Timber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome