Office shelf truck, LxWxH 830 x 510 x 1325 mm, 4 shelves. Supplied = flat pack. Max. load = 150 kg. Platform length = 775 mm. Platform width = 424 mm. Length = 830 mm. Width = 510 mm. Height = 1325 mm. Max. load per level = 50 kg. Frame material = tubular steel, powder coated. Frame colour = black. Wheel fittings = 4 swivel castors. Wheel material = solid rubber. Wheel diameter = 125 mm. Platform material = chipboard, plastic coated. Platform colour = light grey. Number of levels = 4 pcs. Push handles on both sides and swivel castors make it flexible to move to the place of use. Practical. Highly versatile. Durable construction. Steel frame powder coated in metallic black, textured finish. Plastic coated panels in light grey. Lengthwise tubes 25 x 20 x 1.5 mm, max. load 150 kg, castor 125 mm, without stops, without lock. Supplied flat pack - easy self-assembly.