Office Trolley, 2 Shelves, LxWxH 830 X 510 X 935mm

Order Code: ZT2688030S

£729.99 Inc VAT (20%)


Description

Office trolley, 2 shelves, LxWxH 830 x 510 x 935 mm. Supplied = flat pack. Max. load = 150 kg. Platform length = 775 mm. Platform width = 424 mm. Length = 830 mm. Width = 510 mm. Height = 935 mm. Max. load per level = 75 kg. Frame material = tubular steel, powder coated. Frame colour = black. Wheel fittings = 4 swivel castors. Wheel material = solid rubber. Wheel diameter = 125 mm. Platform material = chipboard, plastic coated. Platform colour = light grey. Number of levels = 2 pcs. Highly manoeuvrable. Practical. Highly versatile. Steel frame powder coated in textured finish metallic black. Plastic coated panels in light grey. Lengthwise tubes 25 x 20 x 1.5 mm, 2 shelves, max. load 150 kg, castor 125 mm, without stops, without lock. Supplied flat pack - easy self-assembly.

See full description
Specifications for Office Trolley, 2 Shelves, LxWxH 830 X 510 X 935mm
  • Wheel Diameter
    125mm
  • Load Capacity
    150kg
  • Frame Colour
    Black
  • Wheel Fittings
    4 Swivel Castors
  • Length
    830mm
  • Load per Level
    75kg
  • Width
    510mm
  • No. of Levels
    2
  • Height
    935mm
  • Supplied
    Flat Pack
  • Wheel Material
    Solid Rubber
  • Frame Material
    Tubular Steel, Powder Coated
  • Platform Material
    Chipboard, Plastic Coated
  • Platform Colour
    Light Grey
  • Platform Width
    424mm
  • Platform Length
    775mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome