Office Trolley, For Files, Max. Load 150 Kg, LxWxH 950 X 455 X 1380mm

Order Code: ZT2699236S

£1,099.99 Inc VAT (20%)


Description

Office trolley, for files, max. load 150 kg, LxWxH 950 x 455 x 1380 mm. Supplied = flat pack. Max. load = 150 kg. Platform length = 728 mm. Platform width = 315 mm. Length = 950 mm. Width = 455 mm. Height = 1380 mm. Number of shelves = 2 pcs. Number of lever arch file heights = 3 pcs. Frame material = tubular steel, powder coated. Frame colour = silver grey RAL 7001. Wheel fittings = 4 swivel castors, 2 with double stops. Wheel material = solid rubber, non-marking. Wheel diameter = 100 mm. Platform colour = light grey RAL 7035. Number of push handles = 2 pcs. Shelf height adjustment increments = 32 mm. Max. load 150 kg. Maximum floor protection: castors with non-marking tyres. Plastic coated shelf panels in light grey RAL 7035. Tubular steel frame powder coated in silver grey RAL 7001. Shelves are height adjustable in increments of 32 mm. 4 swivel castors, 2 with double stops, wheel 100 mm. Non-marking solid rubber tyres. Each shelf level holds nine files (spine width of 80 mm) The body is sloped slightly towards the rear. Supplied flat pack - easy self-assembly.

See full description
Specifications for Office Trolley, For Files, Max. Load 150 Kg, LxWxH 950 X 455 X 1380mm
  • Wheel Diameter
    100mm
  • Load Capacity
    150kg
  • Frame Colour
    Silver Grey
  • Length
    950mm
  • Height
    1380mm
  • Wheel Material
    Solid Rubber, Non-Marking
  • Width
    455mm
  • Wheel Fittings
    4 Swivel Castors, 2 with Double Stops
  • Supplied
    Flat Pack
  • Number of Shelves
    2
  • Frame Material
    Tubular Steel, Powder Coated
  • Platform Width
    315mm
  • Platform Colour
    Light Grey
  • Platform Length
    728mm
  • Number of Push Handles
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome