OHP/Projector Trolley, HxWxD 882 X 508 X 432mm, Grey

Order Code: ZT2718603S

£499.99 Inc VAT (20%)


Description

OHP/projector trolley, HxWxD 882 x 508 x 432 mm, grey. Supplied = flat pack. Colour = grey. Wheel fittings = 4 swivel castors 2 with wheel stops. Overall width = 508 mm. Overall depth = 432 mm. Overall height = 882 mm. Countertop material = melamine coated panel. Product type = projector stands/trolleys. Frame made of epoxy resin coated tubular steel with glass fibre reinforced plastic corners. Shelves 19 mm thick, melamine coated. Top shelf WxD 508 x 432 mm, can be inclined in 9 steps up to 22° for projector operation. Folds 180° to the side for OHP operation. Middle shelf WxD 468 x 413 mm, adjustable in 32 mm increments. Base shelf WxD 468 x 413 mm. 4 swivel castors, 2 with wheel stops. Overall HxWxD 882 x 508 x 432 mm.

See full description
Specifications for OHP/Projector Trolley, HxWxD 882 X 508 X 432mm, Grey
  • Product Type
    Projector Stands/Trolleys
  • Colour
    Grey
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Supplied
    Flat Pack
  • Overall Height
    882mm
  • Overall Depth
    432mm
  • Overall Width
    508mm
  • Countertop Material
    Melamine Coated Panel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome