Order Picking Trolley, Zinc Plated, LxWxH 740 X 430 X 1165mm, Max. Load 100 Kg

Order Code: ZT2676992S

£1,099.99 Inc VAT (20%)


Description

Order picking trolley, zinc plated, LxWxH 740 x 430 x 1165 mm, max. load 100 kg. Supplied = partially assembled. Height = 1165 mm. Length = 740 mm. Width = 430 mm. Frame material = steel, zinc plated. Wheel type = rubber tyres. Wheel fittings = 4 swivel castors. Wheel diameter = 125 mm. Max. load = 100 kg. Wheel bearing = ball bearing. Weight = 24 kg. Both top shelves can be tilted to 10°, 20° or 30° for ergonomic loading and unloading. Zinc plating increases the level of corrosion protection. Wire protection. Highly manoeuvrable with 4 swivel castors. The electrolytically zinc plated order picking trolleys are versatile and can be adjusted to make them easily adaptable to the right working height. The shelves made of laminated moulded chipboard can be tilted and feature a guide rail system. The trucks come with four swivel castors, allowing them to be steered in all directions. The dimensions of the shelves have been designed for standard containers (600 x 400 mm) The two upper shelves can be tilted to fixed positions (10°, 20° or 30°) in both directions. Shelves are not included with the product, and instead must be ordered separately. Max. load 100 kg. Four swivel castors, 125 x 32 mm, with grey rubber running surface, ball bearing hub and wire guard.

See full description
Specifications for Order Picking Trolley, Zinc Plated, LxWxH 740 X 430 X 1165mm, Max. Load 100 Kg
  • Wheel Diameter
    125mm
  • Wheel Type
    Rubber Tyres
  • Load Capacity
    100kg
  • Height
    1165mm
  • Wheel Fittings
    4 Swivel Castors
  • Width
    430mm
  • Length
    740mm
  • Supplied
    Partially Assembled
  • Weight
    24kg
  • Frame Material
    Steel, Zinc Plated
  • Wheel Bearing
    Ball Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome