0
1
2
3

Outdoor Pull Along Garden Trolley on Wheels Folding Beach Camping Cart Black

Order Code: ZT4184808S

£89.99 Inc VAT (20%)


Description

Spacious cart: A must for outdoor trips, take plenty in this camping trolley - saving time, effort and energy.Folding metal frame: Ensures a strong and reliable structure which keeps in shape for peace of mind whilst on-the-go. Folding trolley is easy to store and fits into the boot of your car.Extra wide multi-ground wheels: Two of which rotate 360° to prevent garden cart getting stuck whilst pulling, all wheels move easily.Telescopic handle: Extends out for you pull garden trolley along without having to bend down – preventing you from straining your body.Dimensions: 108L x 55Wcm. Inner: 30H x 93L x 49Wcm. Maximum load 70kg. Easy to assemble.

See full description
Specifications for Outdoor Pull Along Garden Trolley on Wheels Folding Beach Camping Cart Black
  • Product Type
    Garden Trolley
  • Capacity
    108L
  • Material
    Metal
  • Colour
    Black
  • Load Capacity
    70kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome