Panel Trolley, With 3 Permanently Welded Tubular Supports, Max. Load 350 Kg

Order Code: ZT2716781S

£899.99 Inc VAT (20%)


Description

Panel trolley, with 3 permanently welded tubular supports, max. load 350 kg. Supplied = assembled. Max. load = 350 kg. Frame material = steel, powder coated. Frame colour = melon yellow RAL 1028. Wheel fittings = 2 swivel castors, 1 with double stop, 2 fixed castors. Wheel type = solid rubber. Wheel diameter = 160 mm. Height = 1140 mm. Width = 800 mm. Length = 1310 mm. Platform width = 800 mm. Platform length = 1250 mm. Loading height = 235 mm. Weight = 77 kg. Bar spacing = 340 mm. Base plate = pressed chipboard, polyurethane coated. Product type = panel trolleys. Practical. Versatile. Durable. Three permanently welded tubular supports: centre support 900 mm high, outside supports 600 mm. Clearance between supports 340 mm. Powder coated in melon yellow RAL 1028. Platform made of moulded chipboard with black, polyurethane coated finish. 2 swivel castors and 2 fixed castors, wheel 160 mm, solid rubber tyres. 1 swivel castor with double stop.

See full description
Specifications for Panel Trolley, With 3 Permanently Welded Tubular Supports, Max. Load 350 Kg
  • Product Type
    Panel Trolleys
  • Wheel Type
    Solid Rubber Tyres
  • Load Capacity
    350kg
  • Wheel Diameter
    160mm
  • Frame Colour
    Melon Yellow
  • Length
    1310mm
  • Width
    800mm
  • Supplied
    Assembled
  • Height
    1140mm
  • Frame Material
    Steel Powder Coated
  • Weight
    77kg
  • Platform Width
    800mm
  • Loading Height
    235mm
  • Bar Spacing
    340mm
  • Platform Length
    1250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome