PE Environmental/Chemicals Trolley, 1 Sump Shelf, 2 Base Sumps, LxWxH 725 X 640 X 1075mm

Order Code: ZT2732251S

£1,199.99 Inc VAT (20%)


Description

PE environmental/chemicals trolley, 1 sump shelf, 2 base sumps, LxWxH 725 x 640 x 1075 mm. Supplied = assembled. External width = 725 mm. External height = 1075 mm. External depth = 640 mm. Material = polyethylene. Body colour = blue. Model = with 1 sump shelf, 2 sump trays, 1 door with cylinder lock. Max. cupboard load = 65 kg. For safe storage, filling, transport of aggressive and water hazardous media. Ideal for maintenance tasks, handling and in-house transport. Integrated sump trays (working/storage platform, base sump tray) Flexible and versatile. 1 removable sump shelf (max. load 15 kg with distributed load) 1 door with cylinder lock (2 keys) , 2 fixed castors, 2 swivel castors with wheel stops. Total max. load 65 kg. LxWxH 725 x 640 x 1075 mm.

See full description
Specifications for PE Environmental/Chemicals Trolley, 1 Sump Shelf, 2 Base Sumps, LxWxH 725 X 640 X 1075mm
  • Supplied
    Assembled
  • Material
    Polyethylene
  • External Height
    1075mm
  • External Depth
    640mm
  • External Width
    725mm
  • Cupboard Load Capacity
    65kg
  • Body Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome