Picobello City waste collection trolley, with bag holder and equipment, HxWxL 103 x 71 x 90 mm, 120 l. Supplied = assembled. Length = 900 mm. Width = 710 mm. Height = 1030 mm. Diameter = 310 mm. Quantity of waste collectors = 1 pcs. Capacity = 120 l. Material = aluminium, steel, zinc plated, polyurethane (PU) Colour = silver, black. Weight = 26.4 kg. Wheel type = puncture-proof tyres. Product type = basket trolleys. Includes bag holder, litter grabber, aluminium dust pan and street broom. Bracket for up to 4 items of equipment. With lockable hand box with open storage tray. Height adjustable handle. The convenient two-wheeled hand truck for outdoor municipal cleaning and professional use consists of two axles, large puncture proof wheels and a parking brake on the rear axle. It is made of aluminium and zinc plated, powder coated steel. Connecting links using splints allow a quick wheel change. Sustainable due to - Robust and durable workmanship - All individual parts can be dismantled, re-ordering guarantee until 2035 - High availability of wear and spare parts - Raw materials sourced regionally Dimensions of the bag holder: Ø 400 mm, H 145 mm Supplied complete with litter grabber, length 900 mm, aluminium dust pan size 9, street broom, width 400 mm and matching handles.