Picobello City Waste Collection Trolley with Bag Holder HxWxL 103 x 71 x 90 mm 120L

Order Code: ZT4131935S

£1,999.99 Inc VAT (20%)


Description

Picobello City waste collection trolley, with bag holder, HxWxL 103 x 71 x 90 mm, 120 l. Supplied = assembled. Length = 900 mm. Width = 710 mm. Height = 1030 mm. Diameter = 310 mm. Quantity of waste collectors = 1 pcs. Capacity = 120 l. Material = aluminium, steel, zinc plated, polyurethane (PU) Colour = silver, black. Weight = 23.1 kg. Wheel type = puncture-proof tyres. Product type = basket trolleys. Moving bag holder. Bracket for up to 4 items of equipment. With lockable hand box with open storage tray. Height adjustable handle. The convenient two-wheeled hand truck for outdoor municipal cleaning and professional use consists of two axles, large puncture proof wheels and a parking brake on the rear axle. It is made of aluminium and zinc plated, powder coated steel. Connecting links using splints allow a quick wheel change. Sustainable due to - Robust and durable workmanship - All individual parts can be dismantled, re-ordering guarantee until 2035 - High availability of wear and spare parts - Raw materials sourced regionally Dimensions of the bag holder: Ø 400 mm, H 145 mm

See full description
Specifications for Picobello City Waste Collection Trolley with Bag Holder HxWxL 103 x 71 x 90 mm 120L
  • Colour
    Silver, Black
  • Product Type
    Basket trolleys
  • Wheel Type
    Puncture-proof tyres
  • Weight
    23.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome