Picobello Compact waste collection trolley, bag holder, HxWxL 103 x 71 x 87 mm, 120 l. Supplied = assembled. Length = 870 mm. Width = 710 mm. Height = 1030 mm. Diameter = 310 mm. Quantity of waste collectors = 1 pcs. Capacity = 120 l. Material = aluminium, steel, zinc plated, polyurethane (PU) Colour = silver, black. Weight = 18.8 kg. Wheel type = puncture-proof tyres. Product type = basket trolleys. With moving waste sack holder. Bracket for up to 4 items of equipment with handles. With lockable hand box with open storage tray. Height adjustable handle. This compact two-wheeled hand truck for outdoor municipal cleaning and regular use has one axle and large, puncture proof wheels. It is made of aluminium and zinc plated, powder coated steel. Connecting links using splints allow a quick wheel change. Sustainable due to - Robust and durable workmanship - All individual parts can be dismantled, re-ordering guarantee until 2035 - High availability of wear and spare parts - Raw materials sourced regionally Dimensions of the bag holder: Ø 400 mm, H 145 mm