Picobello Compact Waste Collection Trolley Fixed Waste Sack Holder HxWxL 103 x 71 x 87 mm 120L

Order Code: ZT4132011S

£1,499.99 Inc VAT (20%)


Description

Picobello Compact waste collection trolley, fixed waste sack holder, HxWxL 103 x 71 x 87 mm, 120 l. Supplied = assembled. Length = 870 mm. Width = 710 mm. Height = 1030 mm. Diameter = 310 mm. Quantity of waste collectors = 1 pcs. Capacity = 120 l. Material = aluminium, steel, zinc plated, polyurethane (PU) Colour = silver, black. Weight = 18.8 kg. Wheel type = puncture-proof tyres. Product type = basket trolleys. With a fixed waste sack holder. Bracket for up to 4 items of equipment with handles. With lockable hand box with open storage tray. Height adjustable handle. This compact two-wheeled hand truck for outdoor municipal cleaning and regular use has one axle and large, puncture proof wheels. It is made of aluminium and zinc plated, powder coated steel. Connecting links using splints allow a quick wheel change. Sustainable due to - Robust and durable workmanship - All individual parts can be dismantled, re-ordering guarantee until 2035 - High availability of wear and spare parts - Raw materials sourced regionally Dimensions of the waste sack holder Internal dimensions: WxDxH 375 x 270 x 33 mm External dimensions: WxDxH 410 x 300 x 33 mm

See full description
Specifications for Picobello Compact Waste Collection Trolley Fixed Waste Sack Holder HxWxL 103 x 71 x 87 mm 120L
  • Colour
    Black
    Silver
  • Wheel Type
    Puncture-Proof Tyres
  • Material
    Steel
    Aluminium
    Zinc Plated
  • Product Type
    Basket Trolleys

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome