Picobello Mini waste collection trolley, with fixed waste sack holder and equipment, HxWxL 106 x 71 x 93 mm, 120 l. Supplied = assembled. Length = 930 mm. Width = 710 mm. Height = 1060 mm. Diameter = 310 mm. Quantity of waste collectors = 1 pcs. Capacity = 120 l. Material = aluminium, steel, zinc plated, polyurethane (PU) Colour = silver, black. Weight = 21.3 kg. Wheel type = puncture-proof tyres. Product type = basket trolleys. Includes litter grabber, aluminium dust pan and street broom. Space saving, vertical bracket for up to four items of equipment with handles. Lockable hand box and height adjustable handle. Quick wheel change due to connecting link with splint. This extremely compact and easily manoeuvrable two-wheel hand truck for outdoor cleaning and regular use consists of an axle, large puncture proof wheels and a fixed waste sack holder. It is made of aluminium and zinc plated, powder coated steel. Sustainable due to - Robust and durable workmanship - All individual parts can be dismantled, re-ordering guarantee until 2035 - High availability of wear and spare parts - Raw materials sourced regionally Dimensions of the waste sack holder Internal dimensions: WxDxH 375 x 270 x 33 mm External dimensions: WxDxH 410 x 300 x 33 mm Supplied complete with litter grabber L 90 cm, aluminium dust pan size 9, street broom W 40 cm and matching handles.