Quantity | Price | Discount |
---|---|---|
1 - 4 | £89.99 | 0% |
5 + | £86.39 | 4% |
Colour: Black/yellow.
Height mm: 650.
Length mm: 500.
Material: Plastic.
Overall Height mm: 650.
Overall Length mm: 500.
Overall Width mm: 300.
Product Type: Accessories.
Weight kg: 2.3.
Width mm: 300.Durable yellow bag and black plastic frame for use with 2 & 3 shelf plastic utility tray trolleys. Metal ring eyelets for additional strength.