Platform Trolley With VERIBOR Suction Lifter, Max. Load 300 Kg, With 2 Wheels

Order Code: ZT2690254S

£2,099.99 Inc VAT (20%)


Description

Platform trolley with VERIBOR suction lifter, max. load 300 kg, with 2 wheels. Supplied = assembled. Head diameter = 214 mm. Max. load = 300 kg. Number of heads = 1 pcs. Material = plastic body. Product type = platform trolleys with suction lifter. Very manoeuvrable. Pneumatic tyres. For panels and windows. The mobile and extremely manoeuvrable assembly aid for indoor and outdoor use makes transporting gas-tight materials such as panes of glass or stone slabs much easier, making this device a real all rounder. The integrated VERIBOR suction lifter ensures the freight is securely fixed in place when moved across rough ground. Two tension straps are included in the delivery, which increase the safety during transport and which can even be used to fix gas-permeable materials in place. The offset in the sheet metal also allows windows to be transported. HxW 575 x 410 mm. Minimum thickness of the material for transport: 3 mm Maximum height of the material for transport: 2000 mm Maximum length of the material for transport: 3000 mm

See full description
Specifications for Platform Trolley With VERIBOR Suction Lifter, Max. Load 300 Kg, With 2 Wheels
  • Product Type
    Platform Trolleys with Suction Lifter
  • Load Capacity
    300kg
  • No. of Heads
    1
  • Material
    Plastic Body
  • Supplied
    Assembled
  • Head Diameter
    214mm