Premium Small Distribution Mailroom Trolley

Order Code: ZT3080357S

£629.99 Inc VAT (20%)


Description

Basket Height mm: 255.
Basket Length mm: 485.
Basket Width mm: 460.
Finish: Scratch resistant paint.
Height mm: 1000.
Length mm: 915.
Pannier Height mm: 130.
Pannier Length mm: 460.
Pannier Width mm: 350.
Product Type: Trolleys.
Type: With 2 nesting baskets and 1 pannier basket.
Width mm: 460.Two large capacity nesting baskets. Features all round buffering and is finished with scratch resistant paint. Trolley L x W x H : 915 x 460 x 1000mm. Basket L x W x H : 485 x 460 x 255mm. Optional pannier basket available (L x W x H : 460 x 350 x 130mm) .

See full description
Specifications for Premium Small Distribution Mailroom Trolley
  • Height
    1000mm
  • Length
    915mm
  • Width
    460mm
  • Basket Length
    485mm
  • Basket Width
    460mm
  • Pannier Length
    460mm
  • Pannier Height
    130mm
  • Finish
    Scratch resistant paint
  • Basket Height
    255mm
  • Pannier Width
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome