Pro-Dek Heavy Duty Platform Platform Trolley 200kg

Order Code: ZT1233658P

£169.99 Inc VAT (20%)


Description

Weight kg: 8.5
Size L x W x H mm: 740 x 468 x 930
Folded Size L x W x H mm: 740 x 468 x 274
Load Capacity kg: 200

Heavy duty plastic trolley with corner buffers
Can be stacked 5 high for easy storage
Complete with mechanism protectors
GI918Y: mobile on 2 fixed & 2 swivel braked 100mm non-marking rubber 'Quiet Castors'
GI919Y: mobile on 2 fixed & 2 swivel braked 125mm non-marking rubber 'Quiet Castors
Some assembly required

See full description
Specifications for Pro-Dek Heavy Duty Platform Platform Trolley 200kg
  • Size
    740 x 468 x 930mm
  • Material
    Plastic
  • Product Type
    Platform Trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome