Professional General Purpose Trolley, Max. Load 150 Kg, LxWxH 690 X 420 X 850mm

Order Code: ZT2739438S

£419.99 Inc VAT (20%)


Description

Professional general purpose trolley, max. load 150 kg, LxWxH 690 x 420 x 850 mm. Supplied = flat pack. Max. load = 150 kg. Platform length = 690 mm. Platform width = 420 mm. Length = 690 mm. Width = 420 mm. Height = 850 mm. Number of levels = 3 pcs. Max. load per platform = 50 kg. Base plate = aluminium. Shelf heights = 150/475/800 mm. Wheel fittings = 4 swivel castors. Wheel diameter = 100 mm. Wheel type = elastic tyres. Wheel bearing = precision ball bearing. Weight = 14.5 kg. Frame colour = silver. Frame material = aluminium sheet. Heavy items move with ease due to the push handle and swivel castors. Highly versatile. Stable trolley with 3 shelf panels in a robust and corrosion resistant aluminium-zinc version. 4 steering wheels, 100 mm, for convenient operation. Platforms ideal for containers and trays in Euro format length x width (2x) 400 x 300 mm and (1x) 600 x 400 mm.

See full description
Specifications for Professional General Purpose Trolley, Max. Load 150 Kg, LxWxH 690 X 420 X 850mm
  • Wheel Type
    Elastic Tyres
  • Wheel Diameter
    100mm
  • Load Capacity
    150kg
  • Frame Colour
    Silver
  • Supplied
    Flat Pack
  • Length
    690mm
  • Wheel Fittings
    4 Swivel Castors
  • Width
    420mm
  • No. of Levels
    3
  • Height
    850mm
  • Weight
    14.5kg
  • Frame Material
    Aluminium Sheet
  • Base Plate
    Aluminium
  • Platform Width
    420mm
  • Shelf Heights
    150 / 475 / 800mm
  • Platform Length
    690mm
  • Load Per Platform
    50kg
  • Wheel Bearing
    Precision Ball Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome